Tool Belt, Shirt Stay, White, Rubber
Mfr # 9074W
Zoro # G6056206
product price: $17.29
/eaKey Features
Material
Rubber
Tool Storage Type Included
Tool Belt
Features
Shirt Keeper
Length
44" Stretches to 46"
Size
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9074W
Zoro #
G6056206
UPC #
849204002096
Country of Origin
China
Dimensions
Length
44" Stretches to 46"
Size
Adjustable
Details
Item
Shirt Stay
Material
Rubber
Tool Storage Type Included
Tool Belt
Color
White
Features
Shirt Keeper
Description
Shirt Stay, Material Rubber, Size Adjustable, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.