Shop HERSHEYS
See all product information
Create Account
Candy
- Mfr # 7054
- Zoro # G400918261
product price:Â
$
27.85
/ea
Key Features
Capacity
19.8 oz
Weight
1.25 lbs
Standards
Contains Nuts; Kosher Certified
Features
Contains Dairy, Contains Nuts
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7054
- Zoro #
- G400918261
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 19.8 oz
- Weight
- 1.25 lbs
- Standards
- Contains Nuts; Kosher Certified
- Features
- Contains Dairy, Contains Nuts
- Packing Type
- Bag
- Item
- Candy Bars
- Flavor
- Milk Chocolate
Description
Candy, Product Type Candy, Flavor Milk Chocolate, Items per Pack 44, Pack Size 19.8 oz, Item Height 6 1/4 in, Item Width 2 1/2 in, Item Length 6 1/2 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.