Shop HERSHEYS
See all product information
Create Account
Candy, PK 3
- Mfr # 21490
- Zoro # G900918228
product price:Â
$
49.59
/pk of 3, $16.53/ea
Key Features
Capacity
10.4 oz
Weight
0.233 lbs
Features
Contains Dairy, Contains Nuts
Standards
Contains Nuts
Flavor
Krackle®; Milk Chocolate; Mr. Goodbar®; Special Dark®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21490
- Zoro #
- G900918228
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 10.4 oz
- Weight
- 0.233 lbs
- Features
- Contains Dairy, Contains Nuts
- Standards
- Contains Nuts
- Flavor
- Krackle®; Milk Chocolate; Mr. Goodbar®; Special Dark®
- Packing Type
- Bag
- Item
- Candy Bars
Description
Candy, Packs per Case 3, Product Type Candy, Flavor Krackle(R), Milk Chocolate, Mr. Goodbar(R), Special Dark(R), Items per Pack 4, Pack Size 10.4 oz, Item Height 6 in, Item Width 1 3/4 in, Item Length 7 in, Package Type Bag, Package Quantity 3
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.