Candy, Milk Chocolate, PK2
- Mfr # 810128792110
- Zoro # G914548008
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
Flavor
Milk Chocolate
Product Type
Almonds Milk Chocolate
Item Size
32 oz
Package Type
Bag
Item Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810128792110
- Zoro #
- G914548008
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Milk Chocolate
- Product Type
- Almonds Milk Chocolate
- Package Type
- Bag
- Item
- Candy
- Pack Size
- 32 oz
- Items per Pack
- 2
- Maximum Storage Temperature
- 92 Degrees F
- Packs per Case
- 1
Dimensions
- Item Size
- 32 oz
- Item Height
- 2 1/2 in
- Item Width
- 6 in
- Item Length
- 9 in
- Case Height
- 2 1/2 in
- Pack Height
- 3 in
- Pack Width
- 6 in
- Case Width
- 6 in
- Case Length
- 9 in
- Case Size
- 64 oz
- Pack Length
- 9 in
Description
Candy, Packs per Case 1, Pack Width 6 in, Pack Length 9 in, Pack Height 3 in, Product Type Almonds Milk Chocolate, Flavor Milk Chocolate, Maximum Storage Temperature 92 Degrees F, Case Height 2 1/2 in, Case Length 9 in, Case Width 6 in, Items per Pack 2, Pack Size 32 oz, Case Size 64 oz, Item Height 2 1/2 in, Item Size 32 oz, Item Width 6 in, Item Length 9 in, Package Type Bag, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.