Shop SIR KENSINGTONS
See all product information
Create Account
Mayonnaise, 128 Ounce
- Mfr # 67314128
- Zoro # G323347452
product price:Â
$
47.99
/ea
Key Features
Weight
128 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67314128
- Zoro #
- G323347452
- UPC #
- 850551005159
- Country of Origin
- United States
- Item
- Bulk Mayonnaise
- Weight
- 128 oz
- Application
- Groceries
Description
Sir Kensington's Classic Mayonnaise 128 oz Bulk Foodservice Mayo with Free-Range EggsCrafted for chefs who prioritize quality and clean ingredients, Sir Kensington's Classic Mayonnaise (128 oz) delivers a rich, creamy texture and balanced flavor made with 100% sunflower oil, a touch of lemon, and a hint of black pepper. Ideal for foodservice, this mayo is Certified Humane, Non-GMO Project Verified, Gluten-Free, and Soy-Free, with no artificial ingredients or preservativesperfect for clean-label menus.The large 128 oz bulk size ensures consistent supply in busy commercial kitchens, making it ideal for signature aiolis, dressings, sandwiches, burgers, and more. With its smooth consistency and clean flavor, Sir Kensington's supports elevated presentation and premium taste across your menu. Choose a restaurant-quality mayonnaise that reflects your commitment to excellence and responsible sourcing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.