Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hersheys HUGS Candy, Milk Chocolate with White Creme, 1.6 oz Bag, PK3 11032

HUGS Candy, Milk Chocolate with White Creme, 1.6 oz Bag, PK3 (Discontinued)

  • Mfr # 11032
  • Zoro # G800918212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11032
Zoro #
G800918212
UPC #
819576023029
Country of Origin
United States

Details

Capacity
1.6 oz
Features
Contains Dairy, Contains Nuts
Standards
Contains Nuts; Kosher Certified
Weight
0.23 lbs
Packing Type
Bag
Item
Candy Bars
Flavor
Milk Chocolate with White Creme

Description

You'll love the delectable combination of HERSHEY'S Milk Chocolate hugged by white creme. These candies make great party favors and table displays, or use them when baking your favorite cookies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.