Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 4500C-12/24-630
Zoro # G4701971
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/8 in
Product Information
- Brand Hes
- MFR # 4500C-12/24-630
- Zoro # G4701971
- UPC # 740090010458
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 3,000 lb, Grade 1, Fire Rated 3 hr, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STOP SC 5"" (N273-557)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN042-066)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695128900)
- BLUM 230m Epoxy Coated Slides 14 in. 3/4 Extension 100# Class Self Closing Set Cream (230M3500)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- HES Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes (2005M3)
- HES Plug In Pigtail, 12 to 24VDC, For HES Electric Strikes (2007M)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBM 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 3/4 24D 630)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7131-510-628-00)
- Hes Electric Strikes