Shop HES
See all product information
Create Account
Electric Door Strike, 5/8" W Faceplate
- Mfr # 9100L-630
- Zoro # G312471564
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Faceplate Height
6 in
Faceplate Width
5/8 in
Strike Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100L-630
- Zoro #
- G312471564
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Door Strike
- Failure Mode
- Fail Safe or Fail Secure
- Input Voltage
- 12V AC/DC, 24V AC/DC
- Strike Type
- Cylindrical
- Standards
- UL Listed
- Performance Grade
- 1
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Satin Stainless Steel
Dimensions
- Faceplate Height
- 6 in
- Faceplate Width
- 5/8 in
Description
Retro-Mounted Electric Strike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.