Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Door Strike, 5/8" W Faceplate

  • Mfr # 9100R-630

  • Zoro # G812471521


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Faceplate Height
6 in
Faceplate Width
5/8 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100R-630
Zoro #
G812471521
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
6 in
Faceplate Width
5/8 in

Details

Item
Electric Door Strike
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Standards
UL Listed
Strike Type
Cylindrical
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Retro-Mounted Electric Strike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.