Shop HES
See all product information
Create Account
Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Strike Monitor, Black Suede Powd
- Mfr # 1006-F-BSP-LBSM
- Zoro # G209954156
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC, 24V DC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Black Suede Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1006-F-BSP-LBSM
- Zoro #
- G209954156
- UPC #
- 197163169740
- Country of Origin
- United States
Dimensions
- Faceplate Depth
- 2.25 in
- Faceplate Width
- 3.375 in
- Length
- 10.5 in
Details
- Item
- Electric Strikes
- Input Voltage
- 12V DC, 24V DC
- Grade
- Grade 1
- Finish
- Black Suede Powder Coat
- For Use With Lockset Type
- 1006 Series Electric Strikes
- Material
- Aluminum / Steel
- Features
- Multi-Application
- Fire Rated
- No
Description
Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Strike Monitor, Black Suede Powder Coat Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.