Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Door Strike, Includes: Faceplates

  • Mfr # 10620402

  • Zoro # G702589534


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10620402
Zoro #
G702589534
UPC #
-
Country of Origin
United States

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
2,500 lb
Finish
Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome
Material
Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Zinc Aluminum Alloy
Standards
ANSI A250.13-2003
Strikes
1,000,000 Cycles
Features
Adjustable
Strike Type
Cylindrical
Fire Rated
fire rated - 3 hours
Includes
Faceplates
Strike Cycles
1,000,000
ANSI/BHMA Finish
Bright Stainless Steel
Performance Grade
1
Includes Hardware
Hardware Included
Fire Rating
3 hr
For Use with Door Material
Aluminum, Hollow Metal, Wood

Description

Electric Strike

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.