Electric Door Strike, Stainless Steel, Satin Stainless Steel, For Use With: Rim Exit Device

  • Mfr # 789S-630

  • Zoro # G702589664


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Performance
Continuous Duty
Failure Mode
Fail Safe
Input Voltage
12/24V
Door Frame Type
Aluminum
Faceplate Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789S-630
Zoro #
G702589664
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1/2 in
Faceplate Height
9 in
Faceplate Width
1 3/4 in

Details

Item
Electric Door Strike
Performance
Continuous Duty
Failure Mode
Fail Safe
Input Voltage
12/24V
Door Frame Type
Aluminum
Pull Force
1,000 lb
Grade
2
Finish
Satin Stainless Steel
Bolt Throw
5/8 in, 3/4 in
Features
Horizontally Adjustable, Internally Mounted Solenoid, Three Year Limited Warranty
Standards
UL 294
Strikes
500,000 Cycles
Includes
Keeper Pocket Adapter
Strike Type
Cylindrical, Mortise
For Use With
Rim Exit Device
Material
Stainless Steel
For Use with Door Material
Metal, Wood
Includes Hardware
Hardware Included
Strike Cycles
1,000,000
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Strike

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.