Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 1006F 630 LBM

  • Zoro # G1602006


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
1 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1006F 630 LBM
Zoro #
G1602006
UPC #
740090041308
Country of Origin
United States

Dimensions

Faceplate Depth
1 11/16 in
Faceplate Height
4 7/8 in
Faceplate Width
2 1/16 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
2,500 lb
Grade
1
Finish
Stainless steel
Material
Stainless Steel
Fire Rated
Yes
Strikes
1,000,000 Cycles
Features
Dual Interlocking Plunger Design, Stainless Steel Construction
Includes
Mounting hardware
Standards
ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E152, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294
For Use With
Mortise/Cylindrical Locksets
Bolt Throw
5/8 in
For Use with Door Material
Metal, Wood
Performance Grade
1
Includes Hardware
Hardware Included
Strike Cycles
1,000,000
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Cylindrical, Mortise

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 2 1/16 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 2,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles, Features Dual Interlocking Plunger Design, Stainless Steel Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.