Shop HES
See all product information
Create Account
Lock Monitor
- Mfr # OPT-1DLM
- Zoro # G002590988
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12 to 24 V DC
For Use With
HES 1600 Series
Standards
UL listed
Compatible Series
1600
Overall Height
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-1DLM
- Zoro #
- G002590988
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Monitor
- Input Voltage
- 12 to 24 V DC
- For Use With
- HES 1600 Series
- Standards
- UL listed
- Compatible Series
- 1600
- Product Type
- Dual Lock Monitor
Dimensions
- Overall Height
- 1 3/8 in
Description
Lock Monitor, Input Voltage 12 to 24 V DC, For Use With HES 1600 Series, Standards UL listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.