Shop All Electric Strikes
Hes
Electric Strike, 12/24VDC, H.Duty, Fail Secure
Mfr # 1006 630
Zoro # G8691191
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Pull Force 3,070 lb
Product Information
- Brand Hes
- MFR # 1006 630
- Zoro # G8691191
- Country of Origin United States
- Category Electric Strikes
Details
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Pull Force 3,070 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Strikes 1,000,000 Cycles, Standards ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, MEA, NFPA-252, UL 1034, UL 10C FIRE-RATED, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Bronze (483.10)
- BRASS ACCENTS Mail Slot, 3x10", PVD Polished Brass (A07-M0050-PVD)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-13-52)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-LBSM 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CAS 630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C 630)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8000-630)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- Hes Electric Strikes