Hes

Electric Strike, 24VDC, H.Duty, Fail Secure


product price: $640.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Performance Heavy-Duty
  • Failure Mode Fail Secure
  • Input Voltage 24 V AC/DC
  • Door Frame Type Metal/Wood
  • Faceplate Depth 2 5/16 in
See all product information

Product Information

  • Brand Hes
  • MFR # 310-2 3/4 24D 630 LCBMA
  • Zoro # G8691977
  • UPC #
    740090045801
  • Country of Origin United States
  • Category Electric Strikes

Dimensions

Faceplate Depth 2 5/16 in
Faceplate Height 9 in
Faceplate Width 1 3/8 in

Details

Item Electric Strike
Performance Heavy-Duty
Failure Mode Fail Secure
Input Voltage 24 V AC/DC
Door Frame Type Metal/Wood
Pull Force 1,500 lb
Grade 1
Finish Stainless steel
Includes Mounting hardware
Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034
Material Stainless Steel
Fire Rated Yes
Bolt Throw 3/4 in
For Use With Mortise/Cylindrical Locksets

Description

Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 2 5/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.