This item is Discontinued.

Hes Electric Strike Body Only, 1500lb., H-D 7000

Electric Strike Body Only, 1500lb., H-D (Discontinued)

  • Mfr # 7000
  • Zoro # G8693002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000
Zoro #
G8693002
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal/Wood
Pull Force
1500 lb
Grade
1
Finish
Stainless steel
Bolt Throw
5/8 in to 3/4 in
Material
Stainless Steel
Standards
UL 1034, ANSI/BHMA A156.31
Features
Electric Strike Body
Fire Rated
No
Includes
Mounting Hardware
For Use With
Cylindrical and Rim Exit Locksets
Strikes
500,000

Description

Electric Strike, For Use With Cylindrical and Rim Exit Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V DC, Door Frame Type Metal/Wood, Pull Force 1500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in to 3/4 in, Strikes 500,000, Features Electric Strike Body, Standards UL 1034, ANSI/BHMA A156.31, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.