Electric Strike, Stainless Steel, Dark Oxidized Satin Bronze, For Use With: Outdoor

  • Mfr # 9600-613E

  • Zoro # G409480158


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure, Fail Safe
Input Voltage
12V DC, 24V DC
Door Frame Type
Wood, Metal
Finish
Dark Oxidized Satin Bronze
Series
9600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600-613E
Zoro #
G409480158
UPC #
-
Country of Origin
United States

Dimensions

Width
1-3/4 in
Length
3/4 in
Height
9 in

Details

Item
Electric Strike
Failure Mode
Fail Secure, Fail Safe
Input Voltage
12V DC, 24V DC
Door Frame Type
Wood, Metal
Finish
Dark Oxidized Satin Bronze
Series
9600
For Use With Lockset Type
Rim Exit
Features
Horizontal Adjustment, Tamper Resistant, Internally Mounted Solenoid, Surface Mount, Windstorm Resistant, Latchbolt Monitor; Environmentally Friendly
For Use With
Outdoor
Material
Stainless Steel
Standards
UL listed to ANSI 250.13-2003, UL 1034, Florida Building Code Approved (FL#14307), UL 294, ANSI/BHMA, A156.31 Grade 1

Description

HES 9000 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.