Shop HES
See all product information
Create Account
Electric Strike, Stainless Steel, Satin Bronze, For Use With: Door, Door Lock, Fire Door, Outdoor
- Mfr # 9500-612
- Zoro # G309480104
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Metal, Wood
Finish
Satin Bronze
Series
9500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9500-612
- Zoro #
- G309480104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1-3/4 in
- Length
- 3/4 in
- Height
- 9 in
Details
- Item
- Electric Strike
- Failure Mode
- Fail Secure, Fail Safe
- Input Voltage
- 24V DC, 12V DC
- Door Frame Type
- Metal, Wood
- Finish
- Satin Bronze
- Series
- 9500
- For Use With Lockset Type
- Rim Exit
- Standards
- UL 10C Rated, CAN4-S104 (ULC-S104), WHI, UL 1034, UL 294 (6th Edition) Listed, ANSI/BHMA A156.31, Grade 1 (#E09371, #E09372, #E09373), NFPA-252, ASTM-E152, California Fire Marshall listed, NFPA 80-07
- For Use With
- Door, Door Lock, Fire Door, Outdoor
- Material
- Stainless Steel
- Features
- Horizontal Adjustment, PoE Friendly, Tamper Resistant, Surface Mount, Field Selectable Operation, Burglary Resistant, Dual Voltage, Fire Rated, Static Strength, Internally Mounted Solenoid; Environmentally Friendly
- Electrical/Mechanical
- Electrical
Description
HES 9000 Series Electric Strikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.