Electric Strike, Stainless Steel, Satin Stainless Steel, For Use With: Fire Door, Door, Outdoor
- Mfr # 1500C-630-DLM
- Zoro # G309480128
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Metal, Wood
Finish
Satin Stainless Steel
Series
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500C-630-DLM
- Zoro #
- G309480128
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Strike
- Failure Mode
- Fail Safe, Fail Secure
- Input Voltage
- 12V DC, 24V DC
- Door Frame Type
- Metal, Wood
- Finish
- Satin Stainless Steel
- Series
- 1500
- For Use With Lockset Type
- Rim Exit
- Material
- Stainless Steel
- Electrical/Mechanical
- Electrical
- Features
- Static Strength, Dual Lock Monitor, Interchangeable Faceplate Design, Burglary Resistant, Dual Voltage, PoE Friendly, Tamper Resistant, Windstorm Resistant; Environmentally Friendly
- For Use With
- Fire Door, Door, Outdoor
Description
HES 1500C Series Electric Strikes. Complete Strike for Latchbolt Locks Dual Lock Monitor, Includes 1J, 1K, 1KD, and 1KM Faceplates, 630 Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.