Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Monitor, Bright Brass
- Mfr # 1006-F-605-LBM
- Zoro # G914532274
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.25
Finish
Bright Brass
Width
3.375
Length
1.5
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1006-F-605-LBM
- Zoro #
- G914532274
- UPC #
- -
- Country of Origin
- United States
- Finish
- Bright Brass
- Color
- Bright Brass
- series
- 1006 Series Electric Strikes
Dimensions
- Faceplate Depth
- 2.25
- Width
- 3.375
- Length
- 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.