Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Surface Mounted, 3/4-in Thickness, Latchb

  • Mfr # 9600-606-LBM

  • Zoro # G509954139


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600-606-LBM
Zoro #
G509954139
UPC #
197163151486
Country of Origin
United States

Dimensions

Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Brass
For Use With Lockset Type
9600 Series Electric Strikes
Material
Brass
Features
Pullman Latch Rim Panic Device
Fire Rated
No

Description

Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Surface Mounted, 3/4-in Thickness, Latchbolt Monitor, Satin Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.