
Grade 1 Electric Strike, Includes 1J, 1K, 1KD, 1KM Options, Bright Brass
Mfr # 1600-CLB-605
Zoro # G316469475
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Input Voltage
12/24 VDC
Width
1-3/4 in
Height
4.88 in
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-CLB-605
Zoro #
G316469475
UPC #
197163366477
Country of Origin
Japan
Dimensions
Width
1-3/4 in
Height
4.88 in
Length
1.38 in
Details
Grade
Grade 1
Input Voltage
12/24 VDC
Item
Electric Strikes
Finish
Bright Brass
Material
Brass
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.