Grade 1 Field Selectable Safe/Secure, Latchbolt Monitor, Satin Stainless Steel, Left-Handed

  • Mfr # 9100L-630-LM

  • Zoro # G616469304


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Grade
Grade 1
Finish
Satin Stainless Steel
Series
9100
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9100L-630-LM
Zoro #
G616469304
UPC #
197163356089
Country of Origin
Japan

Dimensions

Height
6 in
Width
1.88 in
Length
0.62 in

Details

Item
Electric Strikes
Input Voltage
12/24 VDC
Grade
Grade 1
Finish
Satin Stainless Steel
Series
9100
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.