Spacer Kit
- Mfr # 9000-MTK
- Zoro # G300532994
product price:Â
$
70.49
/ea
Key Features
Compatible Series
9400, 9500, 9600, 9700, 9800
Overall Height
9 in
Input Voltage
12 to 24 V DC
Standards
UL listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9000-MTK
- Zoro #
- G300532994
- UPC #
- -
- Country of Origin
- United States
- Compatible Series
- 9400, 9500, 9600, 9700, 9800
- Input Voltage
- 12 to 24 V DC
- Item
- Metal Template Kit
- Standards
- UL listed
Dimensions
- Overall Height
- 9 in
Description
Metal Template Kit, Input Voltage 12 to 24 V DC, For Use With HES 9400 Series, HES 9500 Series, HES 9600 Series, Standards UL listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.