Shop SURE-LOC HARDWARE
See all product information
Create Account
Slickrock Privacy Knob, Vintage Bronze
- Mfr # SR102 11P
- Zoro # G308412335
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Lockset Material
Brass
Height
9 in
Width
2 1/2 in
Color
Vintage Bronze
Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR102 11P
- Zoro #
- G308412335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 2 1/2 in
- Length
- 2 3/4 in
Details
- Lockset Material
- Brass
- Color
- Vintage Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.