Shop HESSAIRE
See all product information
Create Account
Cover, Canvas, 27 in W, 59 in H
- Mfr # CVR6091
- Zoro # G200528783
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
59 in
Width
27 in
Material
Canvas
For Use With
Portable Evaporative Cooler
Length
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVR6091
- Zoro #
- G200528783
- UPC #
- 818015024054
- Country of Origin
- China
Dimensions
- Height
- 59 in
- Width
- 27 in
- Length
- 47 in
Details
- Item
- Cover
- Material
- Canvas
- For Use With
- Portable Evaporative Cooler
- Accessory Type
- Evaporative and Misting cooler parts
- Product Type
- Cover
- Compatible Brand
- Hessaire
- Compatible Manufacturer Model Number
- M350, MC91M, MC92V
- Shell Material
- Canvas
- Compatible Product Type
- Portable Evaporative Cooler
Description
Cover, Canvas, 27 in W, 59 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.