Zoro Homepage

Ductless Mini Split Air Conditioner

  • Mfr # H12FB1

  • Zoro # G616293336


product price: $1,295.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Remote Control Functions
Fan Speed, Full Function, Temperature
Standards
AHRI Certified, ETL Approved
Operation Mode - HVAC
Cooling/Heating
Liquid Line Size
1/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12FB1
Zoro #
G616293336
UPC #
00818015029424
Country of Origin
China

Dimensions

Liquid Line Size
1/4 in
Outdoor Depth
11 in
Max. Vertical Line Length
24 ft
Outdoor Height
23 in
Outdoor Width
32 in
Suction Line Size
3/8 in
Indoor Head Height
11 in
Manufacturers Warranty Length
1 yr
Indoor Head Depth
9 in
Indoor Head Width
34 in

Details

Remote Control Functions
Fan Speed, Full Function, Temperature
Standards
AHRI Certified, ETL Approved
Item
Mini-Split Air Handler/Condenser
Operation Mode - HVAC
Cooling/Heating
Voltage
115V AC
HSPF
9.5 BTU/Wh
Airflow
365 cfm
Amps
8.8 A
Coverage Area - Minimum
400 sq ft
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Heating Method
Heat Pump
Indoor Head Mounting
Wall Mount
Number of Speeds
5
Phase
Single
Dehumidification Rate
2.53 lb/hr
Outdoor Sound Level
53 dBA
Control Location
App, Built-In, Handheld Remote
Power Source
Hardwired
Coverage Area - Maximum
600 sq ft
Cooling Capacity - Maximum
12,000 BtuH
Compressor Technology
Variable Output (Inverter)
Control Type
Electronic
Heating Watts
960 W
Number Of Indoor Units Supported
1
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.0
Smart Connectivity
Bluetooth, Wi-Fi
Includes
Remote Control
EER
12.25
Cooling Capacity
4,000 BtuH
Programming Capability
Not Programmable
Heating Capacity - Heat Pump
12,000 BtuH
Seacoast Corrosion Protection
No Protection
Refrigerant Type
R-454B
Includes Air Filter
Air Filter Not Required
Hz
60 Hz
Watts
975 W

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 960 W, Not Applicable SEER, 12.25 EER, 9.5 BTU/Wh HSPF, 8.8 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 2.53 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.