Zoro Homepage

Ductless Mini Split Air Conditioner

  • Mfr # H18FB2

  • Zoro # G116293362


product price: $1,622.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Operation Mode - HVAC
Cooling/Heating
Cooling Capacity - Maximum
18,000 BtuH
Control Location
App, Built-In, Handheld Remote
Heating Capacity - Heat Pump
18,000 BtuH
Suction Line Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18FB2
Zoro #
G116293362
UPC #
00818015029431
Country of Origin
China

Dimensions

Suction Line Size
1/2 in
Liquid Line Size
1/4 in
Indoor Head Width
45 in
Outdoor Depth
13 in
Manufacturers Warranty Length
1 yr
Indoor Head Depth
9 in
Outdoor Width
34 in
Max. Vertical Line Length
24 ft
Indoor Head Height
13 in
Outdoor Height
26 in

Details

Operation Mode - HVAC
Cooling/Heating
Cooling Capacity - Maximum
18,000 BtuH
Control Location
App, Built-In, Handheld Remote
Heating Capacity - Heat Pump
18,000 BtuH
Voltage
230V AC
Number Of Indoor Units Supported
1
Compressor Technology
Variable Output (Inverter)
Heating Watts
1,460 W
Standards
AHRI Certified, ETL Approved
Seacoast Corrosion Protection
No Protection
Number of Speeds
5
Heating Method
Heat Pump
Power Source
Hardwired
Includes
Remote Control
Item
Mini-Split Air Handler/Condenser
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.0
Includes Air Filter
Air Filter Not Required
Remote Control Functions
Fan Speed, Full Function, Temperature
Smart Connectivity
Bluetooth, Wi-Fi
Cooling Capacity
6,500 BtuH
Outdoor Sound Level
58 dBA
Phase
Single
Coverage Area - Maximum
800 sq ft
Amps
6.1 A
Control Type
Electronic
Indoor Head Mounting
Wall Mount
Hz
60 Hz
Coverage Area - Minimum
600 sq ft
Refrigerant Type
R-454B
EER
12.95
HSPF
10 BTU/Wh
Heat Pump Heating Capacity - Minimum
6,500 BtuH
Airflow
650 cfm
Programming Capability
Not Programmable
Watts
1,388 W
Dehumidification Rate
3.17 lb/hr

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 6,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,460 W, Not Applicable SEER, 12.95 EER, 10 BTU/Wh HSPF, 6.1 A Amps, 230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 3.17 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.