Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EvapCoolerMedia, KraftPaper, 24inW, 3PK

  • Mfr # CP6800

  • Zoro # G215830024


product price: $78.99
/pk 3, $26.33/ea
Free Shipping & Returns

Key Features

Environmental Applications
Residential
Pad Features
Washable
For Use With
Ducted Evaporative Cooler
Height
29 in
Pad Material
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6800
Zoro #
G215830024
UPC #
818015028441
Country of Origin
China

Dimensions

Height
29 in
Depth
3 in
Width
24 in

Details

Environmental Applications
Residential
Pad Features
Washable
For Use With
Ducted Evaporative Cooler
Pad Material
Kraft Paper
Item
Evaporative Cooler Media
Compatible Series
DAX
Compatible Manufacturer Model Number
DX6800D
Number of Pads
3
Compatible Brand
Hessaire
Coating
Black Resin-Coated
Product Type
Evaporative Cooler Media

Description

Evaporative Cooler Media, Environmental Applications Residential, Height 29 in, Width 24 in, Depth 3 in, Pad Material Kraft Paper, Pad Features Washable, Includes Not Applicable, For Use With Ducted Evaporative Cooler, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.