Shop HESSAIRE
See all product information
Create Account
Evaporative and Misting cooler parts
- Mfr # CP150
- Zoro # G803077398
product price:Â
$
26.35
/ea
Key Features
Height
20 in
Width
18 in
Depth
2 1/2 in
For Use With
Mfr. No. MC17, Mfr. No. MC18
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP150
- Zoro #
- G803077398
- UPC #
- 818015023545
- Country of Origin
- China
- For Use With
- Mfr. No. MC17, Mfr. No. MC18
- Material
- Cardboard
- Includes
- Replacement Media for MC18
- Item
- Evaporative Cooler Media
- Accessory Type
- Evaporative and Misting cooler parts
- Compatible Manufacturer Model Number
- MC17, MC18
- Product Type
- Evaporative Cooler Media
- Number of Pads
- 1
- Compatible Product Type
- Mfr. No. MC17, Mfr. No. MC18
Dimensions
- Height
- 20 in
- Width
- 18 in
- Depth
- 2 1/2 in
- Length
- 20 in
Description
Evaporative Cooler Media, Height 20 in, Width 18 in, Depth 2 1/2 in, Includes Replacement Media for MC18, For Use With Mfr. No. MC17, Mfr. No. MC18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.