Shop GE
See all product information
Create Account
Telescopic Plenum, 21 1/4" H, 35 1/8" W
- Mfr # RAVWPT15
- Zoro # G023366913
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
GE Appliance
Width
35 1/8 in
Height
21 1/4 in
Compatible Manufacturer Model Number
RAVAL3
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVWPT15
- Zoro #
- G023366913
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 35 1/8 in
- Height
- 21 1/4 in
- Depth
- 8 in
Details
- Compatible Brand
- GE Appliance
- Item
- Telescopic Plenum
- Compatible Manufacturer Model Number
- RAVAL3
- Color
- Black
- Wire Color
- Black
Description
Telescopic Plenum, Material Not Applicable, Height 21 1/4 in, Width 35 1/8 in, Depth 8 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.