Evaporative Cooler Pump, Plastic, 4 in H
- Mfr # 6091050
- Zoro # G200528776
product price:Â
$
59.39
/ea
Key Features
Height
4 in
Width
4 in
For Use With
Portable Evaporative Cooler
Material
Plastic
Max. Amps
0.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6091050
- Zoro #
- G200528776
- UPC #
- 818015020780
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Width
- 4 in
- Length
- 5 in
Details
- For Use With
- Portable Evaporative Cooler
- Material
- Plastic
- Max. Amps
- 0.6 A
- Standards
- UL Recognized US & Canada
- Voltage
- 120V AC
- Item
- Evaporative Cooler Pump
- Accessory Type
- Evaporative and Misting cooler parts
- Compatible Brand
- Hessaire
- Compatible Manufacturer Model Number
- M350, MC91M, MC92V
- Product Type
- Evaporative Cooler Pump
- Flow Rate - Maximum
- 260 gph
- Airflow
- 11,000 cfm
- Shell Material
- Plastic
- Compatible Product Type
- Portable Evaporative Cooler
Description
Evaporative Cooler Pump, Plastic, 4 in H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.