Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 18000BtuH, 800sqft

  • Mfr # H18TT2

  • Zoro # G516065934


product price: $1,376.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Indoor Head Width
45 in
EER
11.95
Manufacturers Warranty Length
1 yr
Remote Control Functions
Fan Speed, Full Function, Temperature
Suction Line Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18TT2
Zoro #
G516065934
UPC #
00818015029509
Country of Origin
China

Dimensions

Indoor Head Width
45 in
Manufacturers Warranty Length
1 yr
Suction Line Size
1/2 in
Indoor Head Height
13 in
Indoor Head Depth
9 in
Outdoor Width
32 in
Outdoor Height
23 in
Outdoor Depth
11 in
Liquid Line Size
1/4 in
Max. Vertical Line Length
24 ft

Details

Item
Mini-Split Air Handler/Condenser
EER
11.95
Remote Control Functions
Fan Speed, Full Function, Temperature
Indoor Head Mounting
Wall Mount
Hz
60 Hz
Control Type
Electronic
Number of Speeds
5
Coverage Area - Maximum
800 sq ft
Power Source
Hardwired
Amps
6.4 A
Refrigerant Type
R-32
HSPF
9.8 BTU/Wh
Heat Pump Heating Capacity - Minimum
6,500 BtuH
Operation Mode - HVAC
Cooling/Heating
Airflow
650 cfm
Control Location
Handheld Remote
Number Of Indoor Units Supported
1
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.0
Dehumidification Rate
3.8 lb/hr
Watts
1,505 W
Cooling Capacity
6,500 BtuH
Includes Air Filter
Air Filter Not Required
Heating Capacity - Heat Pump
18,000 BtuH
Compressor Technology
Variable Output (Inverter)
Heating Watts
1,350 W
Includes
Remote Control
Smart Connectivity
No Connectivity
Heating Method
Heat Pump
Phase
Single
Programming Capability
Not Programmable
Coverage Area - Minimum
600 sq ft
Outdoor Sound Level
56 dBA
Voltage
230V AC
Standards
AHRI Certified, ETL Approved
Seacoast Corrosion Protection
No Protection
Cooling Capacity - Maximum
18,000 BtuH

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 6,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,350 W, Not Applicable SEER, 11.95 EER, 9.8 BTU/Wh HSPF, 6.4 A Amps, 230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 3.8 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.