Replacement Onboard Control, Plastic, 8 A
- Mfr # 6038069
- Zoro # G103077401
product price:Â
$
31.39
/ea
Key Features
Standards
UL Recognized US & Canada
Current
8 A
Voltage
125V AC
For Use With
Portable Evaporative Cooler
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6038069
- Zoro #
- G103077401
- UPC #
- 818015026737
- Country of Origin
- China
- Standards
- UL Recognized US & Canada
- Current
- 8 A
- Item
- Replacement Onboard Control
- Voltage
- 125V AC
- For Use With
- Portable Evaporative Cooler
- Compatible Manufacturer Model Number
- M150, M250, MC37V, MC61V
- Shell Material
- Plastic
- Material
- Plastic
- Compatible Product Type
- Portable Evaporative Cooler
- Traction Material
- Plastic
Dimensions
- Length
- 10 in
- Width
- 3 in
- Height
- 1 1/2 in
Description
Replacement Onboard Control, Plastic,8 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.