Shop HESSAIRE
See all product information
Create Account
Standard Duty Industrial Fan, Fan Head Only Mount, 24 in Blade Dia, 115V, 6,450 cfm
- Mfr # 24R6B2
- Zoro # G414867685
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V AC
Phase
Single
Motor HP
1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24R6B2
- Zoro #
- G414867685
- UPC #
- 818015029318
- Country of Origin
- United States
- Oscillation
- Non-Oscillating
- Number of Speeds
- 2
- Voltage
- 115V AC
- Phase
- Single
- Motor HP
- 1/2 hp
- Air Flow
- 6450 cfm
- Drive Type
- Direct Drive
- Fan Power Source
- Plug-In
- Item
- Fan Head
- Color
- Black
- Fan Style
- Standard Duty
- Fan Mounting Location
- Fan Head Only
- Motor hp
- 1/2 hp
- Airflow
- 6,450 cfm
- Motor Enclosure
- Totally Enclosed Air-Over
- Environmental Applications
- Commercial, Industrial
- Standards
- UL Recognized
- RPM
- 840 RPM, 1,050 RPM
Dimensions
- Blade Diameter
- 24 in
- Max. Mounting Height
- 40 ft
- Height
- 27 in
Description
Fan Head, 24 in Dia, Steel, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.