18 Inch Fan, 2642 CFM Industrial Metal Fan, 110-120V 114.5W, 5.91FT Power Cord, Low Noise Less
- Mfr # MVDHM-01US
- Zoro # G124931560
product price:Â
$
76.05
/ea
Key Features
Voltage
110-120 V
Application
Fan
Width
6.3 in
Color
Black
Watts
114.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-01US
- Zoro #
- G124931560
- UPC #
- 786045604679
- Country of Origin
- China
Dimensions
- Width
- 6.3 in
- Height
- 20.87 in
- Length
- 22.05 in
Details
- Voltage
- 110-120 V
- Application
- Fan
- Color
- Black
- Watts
- 114.5 W
- For Use With
- Indoor
- Air flow
- 2,642 CFM
Description
ntroducing our heavy-duty 18-inch wall-mounted fan, engineered for powerful high-velocity airflow in industrial and commercial spaces such as garages, workshops, warehouses, and toolhouses.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.