Standard Duty Industrial Fan, Fan Head Only Mount, 30 in Blade Dia, 115V, 8,710 cfm

  • Mfr # 30R6B2

  • Zoro # G614867805


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30R6B2
Zoro #
G614867805
UPC #
818015029332
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Height
33 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
Air Flow
8,710 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Fan Mounting Location
Fan Head Only
Fan Style
Standard Duty
Color
Black
Motor hp
1/2 hp

Description

Fan Head, 30 in Dia, Steel, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.