Standard Duty Industrial Fan, Pedestal Mount, 30 in Blade Dia, 115V, 8,710 cfm, Oscillating

  • Mfr # 30PY2-OSC

  • Zoro # G914867758


product price:  $571.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
30 in
Oscillation
Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PY2-OSC
Zoro #
G914867758
UPC #
818015029271
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Max. Mounting Height
10 to 40 ft
Height
79 in

Details

Oscillation
Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
Air Flow
8,710 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Fan Style
Standard Duty
Fan Mounting Location
Pedestal
Color
Yellow
Motor hp
1/2 hp

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Oscillating, Fan Cord Length 14 ft, Fan Power Source Plug-In, 515/473 W Watts, 841 RPM, 1,050 RPM RPM, Height 79 in, Width 33 in, Blade Material Aluminum, Steel, Yellow, UL, OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.