Standard Duty Industrial Fan, Wall Mount, 18 in Blade Dia, 115/230V, 3,000 cfm, Non-Oscillating

  • Mfr # 18B4SSV

  • Zoro # G114867619


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115/230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18B4SSV
Zoro #
G114867619
UPC #
818015029295
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Max. Mounting Height
10 to 40 ft
Height
22 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115/230V
Phase
1
Motor HP
1/4 hp
Air Flow
3,000 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Fan Accessory Material
Stainless Steel
Color
Silver
Fan Mounting Location
Wall
Housing Material
Stainless Steel
Fan Housing Material
Stainless Steel
Fan Style
Standard Duty
Includes
Bracket
Material
Stainless Steel
Motor hp
1/4 hp

Description

Mounted Fan, Non-Oscillating, Voltage 115/230V AC, 1 Phase, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 61 dBA, Watts 295 W, Drive Type Direct Drive, Height 22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.