Waterproof, Goatskin, Insulated Glove, PR, Goatskin, Black, Tan, 11, 1 PR

  • Mfr # WINTER PRO

  • Zoro # G8628792


product price:  $54.89
/pr

Key Features

Color
Black, Tan
Glove Liner Material
Brushed Polyester
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WINTER PRO
Zoro #
G8628792
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
11

Details

Item
Waterproof,Goatskin,Insulated Glove,PR
Color
Black, Tan
Glove Liner Material
Brushed Polyester
Glove Materials
Goatskin

Description

Waterproof,Goatskin,Insulated Glove,PR, 1 Pair, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.