Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 14, M, 633805

  • Mfr # 633805-14M
  • Zoro # G706430061
product price: 
$
157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
633805-14M
Zoro #
G706430061
UPC #
885818006815
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8 in
Overall Height
6 in
Width
M
Size (PRINT)
14

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Upper Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Standards
ASTM F2412-18a, ASTM F2413-18
Last Number or Name
Velocity
Footwear Shank Type
TPU
Metatarsal Guard Style
None
Heat Resistant
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Insulated
No
Footwear Closure Type
Lace Up
Resists
Heat, Slips
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Completely Non Metallic
Yes
Waterproof Type
None
Laces Color
Black/Gray
Upper Boot Material
Leather
Oil Resisting Sole
Yes
Insole System
Removable
Non-Marking Upper
Yes
Non-Marking Sole
Yes
Heel Style
Defined Heel
Footwear Style
Athletic High-Top Shoe
Upper Material Description
Leather
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insole Material
Polyurethane
Max. Heat Rating
572 Degrees F
Shank Material
TPU
Footwear Shank
Yes
Footwear Construction Type
Cement
Puncture Resistant Insole
No
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Closure Type
Lace Up
Wide Toe Cap
Yes
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Upper Material
Leather
Static Dissipative
Yes
Electrical Hazard Rated
No
Ninety Degree Heel
No
Midsole Technology
Dual Density, Impulse.Foam(R)
Footwear Construction
Cemented
Conductive
No
Removable Insole
Yes
Insole Color
Gray
Toe Style
Round Toe
Midsole Material
EVA, Foam, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - SATRA Heel - Wet
0.66
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.94
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.