Zoro Homepage

Work Gloves, Stretch Polyester, Duratan, Elastic, Velcro Closure, Black, Medium Blue, 9, 1 PR

  • Mfr # DURATAN FLEX

  • Zoro # G8628634


product price: $24.19
/pr

Key Features

Color
Black, Medium Blue
Glove Materials
Stretch Polyester, Duratan
Cuff Style
Elastic, Velcro Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DURATAN FLEX
Zoro #
G8628634
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
9

Details

Item
Work Gloves
Color
Black, Medium Blue
Glove Materials
Stretch Polyester, Duratan
Cuff Style
Elastic, Velcro Closure

Description

Ultra-durable,Long Lasting DuraTan S,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.