This item is Discontinued.

Hettich Centrifuge Package, 16A, 200 to 240V 460RPLATE-BC

Centrifuge Package, 16A, 200 to 240V (Discontinued)

  • Mfr # 460RPLATE-BC
  • Zoro # G2191850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460RPLATE-BC
Zoro #
G2191850
UPC #
-
Country of Origin
Germany

Dimensions

Height
36.6"
Diameter
27.4"
Overall Depth
28 in
Overall Width
22 in
Width
21.8"
Rotor Dia.
27.4 in
Overall Height
18 in
Rotor Diameter
27 3/8 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Refrigerated
Yes
Capacity - Lab Equipment
24 x Microplate
Max. Speed - Lab Equipment
4,600 RPM
Lab Rotor Type
Swing-Out
Speed Control - Centrifuges
Variable
Programmable
Yes
Display
Digital
Temp. Range (F)
-4 Degrees to 104 Degrees
Temp. Accuracy (F)
+/-3.6 Degrees
Adapters Included - Centrifuges
None
Angled Rotor
N
Max. Temp. (C)
40 Degrees C
Voltage
120V
Temp. Resolution (C)
1 Degrees
Motor Type
Brushless
Color
White
Type
Benchtop
Capacity
24 x Microtiter
Speed Control
Variable
For Use With
Microtiter Plates
Holds
24 Plates
Amps AC
16
Voltage (AC)
100 to 127
Hz
50/60
Maximum RCF
4,211 x g
Amps
16
Standards
ISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Material
Metal
Lab Rotor Material
Plastic, Powder Coated Aluminum, Steel
Speed
4600 rpm
Temp. Accuracy (C)
+/-2 Degrees
Temp. Range (C)
-20 Degrees to 40 Degrees
Includes
Centrifuge, Horizontal Rotor, (4) Adapters, (4) Bio-Containment Lids (Optional), (4) Buckets
Compliance
TUV, CE, ISO 13485
Noise Reduction Rating NRR (dB)
68
Adapters Included
None
Product Type
Universal
Frequency
50 Hz
Operating Temperature - Minimum
-20 Degrees C
Temperature Accuracy
+/-2 Degrees C
Current
16 A
Compatible Product Type
Microtiter Plates
Operating Temperature - Maximum
40 Degrees C
Noise Reduction Rating NRR
58 dBA
Rotor Type
Fixed, Swing-Out
Rotor Material
Plastic, Aluminum, Steel
Display Type
Digital
Maximum Speed
4,600 RPM
Weight
245 lb

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 24 x Microplate, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 28 in, Overall Height 18 in, Overall Width 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.