This item is Discontinued.

Hettich Centrifuge Package, 16A, 24 Plates 460RPLATE

Centrifuge Package, 16A, 24 Plates (Discontinued)

  • Mfr # 460RPLATE
  • Zoro # G2191869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460RPLATE
Zoro #
G2191869
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
18 in
Overall Depth
28 in
Rotor Dia.
27.4 in
Diameter
27.4"
Width
21.8"
Height
36.6"
Overall Width
22 in
Rotor Diameter
27 3/8 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Refrigerated
Yes
Capacity - Lab Equipment
24 x Microplate
Max. Speed - Lab Equipment
4,600 RPM
Lab Rotor Type
Swing-Out
Speed Control - Centrifuges
Variable
Programmable
Yes
Display
Digital
Capacity
24 x Microtiter
Lab Rotor Material
Plastic, Powder Coated Aluminum, Steel
Amps AC
16
Holds
24 Plates
Compliance
TUV, CE, ISO 13485
Speed
4600 rpm
Temp. Accuracy (C)
+/-2 Degrees
For Use With
Microtiter Plates
Maximum RCF
4,211 x g
Temp. Accuracy (F)
+/-3.6 Degrees
Adapters Included - Centrifuges
None
Material
Metal
Voltage (AC)
100 to 127
Type
Benchtop
Angled Rotor
N
Max. Temp. (C)
40 Degrees C
Hz
50/60
Temp. Resolution (C)
1 Degrees
Temp. Range (F)
-4 Degrees to 104 Degrees
Noise Reduction Rating NRR (dB)
68
Voltage
120V
Color
White
Temp. Range (C)
-20 Degrees to 40 Degrees
Speed Control
Variable
Standards
ISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Includes
Centrifuge, Horizontal Rotor, (4) Adapters, (4) Bio-Containment Lids (Optional), (4) Buckets
Amps
16
Motor Type
Brushless
Adapters Included
None
Product Type
Universal
Current
16 A
Noise Reduction Rating NRR
58 dBA
Operating Temperature - Maximum
40 Degrees C
Frequency
50 Hz
Maximum Speed
4,600 RPM
Rotor Type
Fixed, Swing-Out
Rotor Material
Plastic, Aluminum, Steel
Weight
245 lb
Display Type
Digital
Operating Temperature - Minimum
-20 Degrees C
Temperature Accuracy
+/-2 Degrees C
Compatible Product Type
Microtiter Plates

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 24 x Microplate, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 28 in, Overall Height 18 in, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.