This item is Discontinued.

Hettich Centrifuge Package, 4 x 250mL, 13A 380RBOTTLE

Centrifuge Package, 4 x 250mL, 13A (Discontinued)

  • Mfr # 380RBOTTLE
  • Zoro # G3461285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380RBOTTLE
Zoro #
G3461285
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Test Tube Size
250 mL
Overall Width
18 in
Diameter
29.5"
Overall Depth
29 1/2 in
Height
16.4"
Overall Height
16 1/2 in
Width
18"
Tube Size
250mL
Rotor Dia.
29.5 in
Rotor Diameter
29 1/2 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Maximum Speed
5,000 RPM
Voltage
120V
Refrigerated
Yes
Capacity - Lab Equipment
4 x 250mL
Max. Speed - Lab Equipment
5,000 RPM
Lab Rotor Type
Swing-Out
Speed Control - Centrifuges
Variable
Programmable
Yes
Display
Digital
Adapters Included - Centrifuges
None
Angled Rotor
N
Maximum RCF
4,863 x g
For Use With
Bottles
Type
Benchtop
Temp. Range (F)
-4 Degrees to 104 Degrees
Amps AC
13
Temp. Range (C)
-20 Degrees to 40 Degrees
Temp. Accuracy (C)
+/-2 Degrees
Lab Rotor Material
Plastic, Powder Coated Aluminum, Steel
Includes
Centrifuge, Horizontal Rotor, (4) Adapters, (4) Bio-Containment Lids (Optional), (4) Buckets
Holds
4 Bottles
Speed Control
Variable
Color
White
Capacity
4 x 290 mL
Amps
13
Standards
ISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Material
Metal
Motor Type
Brushless
Temp. Resolution (C)
1 Degrees
Compliance
TUV, CE, ISO 13485
Noise Reduction Rating NRR (dB)
65
Hz
50/60
Voltage (AC)
110 to 127
Max. Temp. (C)
40 Degrees C
Temp. Accuracy (F)
+/-3.6 Degrees
Speed
5000 rpm
Adapters Included
None
Maximum Test Tube Volume
290 mL
Product Type
Universal
Frequency
50/60 Hz
Noise Reduction Rating NRR
54 dBA
Operating Temperature - Minimum
-20 Degrees C
Display Type
Digital
Temperature Accuracy
+/-2 Degrees C
Weight
195 lb
Rotor Material
Plastic, Aluminum, Steel
Compatible Product Type
Bottles
Operating Temperature - Maximum
40 Degrees C
Current
13 A

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 4 x 250mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 29.5 in, Overall Depth 29 1/2 in, Overall Height 16 1/2 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.