This item is Discontinued.

No Product Image Available

Centrifuge Package, 4 x 400mL, 16A (Discontinued)

  • Mfr # 420RBOTTLE-400-BC
  • Zoro # G3461215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420RBOTTLE-400-BC
Zoro #
G3461215
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Test Tube Size
400 mL
Height
16.6"
Rotor Dia.
25.7 in
Overall Depth
26 in
Tube Size
400mL
Overall Height
17 in
Overall Width
28 in
Width
28"
Diameter
25.7"
Rotor Diameter
25 3/4 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Capacity
4 x 400 mL
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 400mL
Max. Speed - Lab Equipment
4,500 RPM
Lab Rotor Type
Swing-Out
Speed Control - Centrifuges
Variable
Programmable
Yes
Display
Digital
Temp. Range (C)
-20 Degrees to 40 Degrees
Type
Benchtop
For Use With
Bottles
Standards
ISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Includes
Centrifuge, Horizontal Rotor, (4) Adapters, (4) Bio-Containment Lids, (4) Buckets
Temp. Range (F)
-4 Degrees to 104 Degrees
Holds
4 Bottles
Lab Rotor Material
Plastic, Powder Coated Aluminum, Steel
Max. Temp. (C)
40 Degrees C
Speed Control
Variable
Temp. Accuracy (F)
+/-3.6 Degrees
Angled Rotor
N
Amps
16
Compliance
TUV, CE, ISO 13485
Temp. Accuracy (C)
+/-2 Degrees
Voltage (AC)
100 to 127
Hz
50/60
Material
Metal
Voltage
120V
Speed
4500 rpm
Color
White
Adapters Included - Centrifuges
(4) 400mL
Noise Reduction Rating NRR (dB)
63
Refrigerated
Yes
Amps AC
16
Motor Type
Brushless
Maximum RCF
4,740 x g
Temp. Resolution (C)
1 Degrees
Adapters Included
(4) 400 mL
Maximum Test Tube Volume
400 mL
Product Type
Universal
Rotor Type
Fixed, Swing-Out
Current
16 A
Frequency
50 Hz
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Weight
258 lb
Rotor Material
Plastic, Aluminum, Steel
Maximum Speed
4,800 RPM
Compatible Product Type
Bottles
Display Type
Digital
Noise Reduction Rating NRR
50 dBA
Temperature Accuracy
+/-2 Degrees C

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 4 x 400mL, Max. Speed - Lab Equipment 4,500 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 400 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 25.7 in, Overall Depth 26 in, Overall Height 17 in, Overall Width 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.