Zoro Homepage

TopLine Grant 1230 Hardware Set Without Track

  • Mfr # H.113327800

  • Zoro # G116310748


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
1 in. Min Door Thickness
Width
1.875 in
Height
3-1/2 in
Finish
Mill
Net Weight
325 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.113327800
Zoro #
G116310748
UPC #
841572157354
Country of Origin
United States

Dimensions

Width
1.875 in
Height
3-1/2 in
Length
4 in

Details

For Use With
1 in. Min Door Thickness
Item
Door Track
Finish
Mill
Net Weight
325 lb
Material
Aluminum

Description

  • Ideal for applications which require the movement of heavy panels, space dividers or large doors
  • For 1 in. min doors weighing up to 325 lbs. (147 kg)
  • Precision ball-bearing wheels ensure a smooth, quiet, and long lasting performance
  • Heavy duty, aluminum I-beam track sold separately
  • Carriers are mounted to the top of the door
  • Four wheel carrier, center hung for efficient operation
  • Meets and/or exceeds ANSI/BHMA standards
  • Minimum headroom: 3-1/4 in. 82.5 mm)
  • Maximum headroom: 3-3/4 in. (95.2 mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.