Zoro Homepage

TopLine SD Grant 60" Single Sliding Door Hardware and Track

  • Mfr # H.9200613

  • Zoro # G701070828


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
60 in
Width (In.)
1-1/2 in
For Use With
1 in. Min Door Thickness
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.9200613
Zoro #
G701070828
UPC #
841572123465
Country of Origin
United States

Dimensions

Length (In.)
60 in
Width (In.)
1-1/2 in
Height
1-7/8 in

Details

For Use With
1 in. Min Door Thickness
Material
Aluminum
Finish
Anodized
Item
Door Hardware and Track
Type
Hanging Door Hardware Kits
Hardware
Included
Max. Weight (Lb.)
150 lb

Description

The TopLine Grant SD series is a medium duty commercial and residential grade sliding door hardware series. It is ideal for single door installations. Applications include doors between rooms, closet doors, cabinets and storage walls.
•Includes: 1 track, 2 carriers with adjustable pendant bolts, 2 top plates, 1 floor guide, 2 end stop catches, and required screws
•For 1 in. min doors weighing up to 150 lbs.
•Precision ball bearing wheels ensure a smooth, quiet and long lasting performance
•Self-leveling design allows for even distribution of load for maximum performance and durability
•Vertical adjustment: 1/2 in.
•Aluminum box track
•Anodized finish
•Cushioned end stops holds door in place
•By-pass applications can be achieved by mounting 2 tracks in parallel
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.