Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4063W Chrome SLT Winter, size XXL

  • Mfr # 4063W-XXL (11)

  • Zoro # G313865379


product price: $32.39
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Glove Back Color
White/High-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063W-XXL (11)
Zoro #
G313865379
UPC #
840396904267
Country of Origin
Pakistan

Dimensions

Glove Length
10 13/16 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Safety Gloves
Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Glove Back Color
White/High-Vis Yellow
Maximum Temperature
482 Degrees F
ANSI/ISEA Cut Level
A7
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Finger Coverage
Full Finger
Glove Insulation Material
Thinsulate Liner
Standards
ANSI/ISEA 105-2016, EN388
Oil-Resistant
Yes
Palm Style
Single Layer
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Liner Material
HPPE
ANSI/ISEA Abrasion Level
4
Series
Chrome SLT
Leather Grade
Premium
EN 388 Rating
2X44E
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Leather Glove Style
Work
ANSI/ISEA Puncture Level
5
Palm Color
White
Sold As
Pair
Stitching Material
Polyester
Thumb Style
Reinforced
Glove Back Material
Goatskin
Glove Insulation Weight
100 g
High-Visibility Features
High-Visibility Backing and Cuff

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 482 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.